Shop AVERY DENNISON
See all product information
Create Account
2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90
- Mfr # 22830
- Zoro # G5012205
product price:
$
19.29
/pk of 90, $0.21/ea
Key Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Label Height
2 1/2 in
Label Width
2-1/2 in
Application
Product Labels, Ingredient Labels, Merchandising Tags
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22830
- Zoro #
- G5012205
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Precut Label Sheet
- Printer Series Compatibility
- Inkjet Printers; Laser Printers
- Application
- Product Labels, Ingredient Labels, Merchandising Tags
- Background Color
- White
- Material
- Paper
- Label Maker Tape Finish
- Gloss
- Shape
- Round
- Adhesive
- Adhesive
- Label Material
- Paper
- For Print Method
- Inkjet, Laser
- Label Finish
- Gloss
- Label Media Format
- Precut Sheet
- Label Color
- White
- Features
- Glossy White Labels—Designed for reliable printer feed.
- Labels Per Sheet
- 9
- Labels Per Unit
- 90
- Preprinted Text
- Blank
Dimensions
- Label Height
- 2 1/2 in
- Label Width
- 2-1/2 in
- Sheet Width
- 8 1/2 in
- Sheet Size
- 8 1/2 in x 11 in
- Sheet Length
- 11 in
- Size
- 8.5 x 11
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Label Color White, Label Finish Gloss, Label Height 2 1/2 in, Label Material Paper, Label Width 2 1/2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Preprinted Text Blank, Adhesive Adhesive, Application Product Labels, Ingredient Labels, Merchandising Tags, Label Media Format Precut Sheet, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.