Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison 2" x 4" Neon Shipping Labels, Pk1000 7278205976

2" x 4" Neon Shipping Labels, Pk1000 (Discontinued)

  • Mfr # 7278205976
  • Zoro # G5011268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278205976
Zoro #
G5011268
UPC #
072782059767
Country of Origin
Mexico

Dimensions

Size
2 x 4

Details

Item
Shipping Labels,2x4, 1000PK
Material
Paper
Shape
Rectangular
Color
Neon Green
Adhesive
Permanent Self-Adhesive
Weight
2.631 lbs
Features
Laser Permanent Neon Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed.
Labels Per Sheet
10
Labels Across
2
Labels Per Unit
1000
Machine Compatibility
Laser Printers

Description

Neon Shipping Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.