
2.5 x 8.5" White Tent Card, Pk100
Mfr # 5305
Zoro # G5011758
product price:Â $27.09
/pk 100, $0.27/eaKey Features
Color
White
Card Size
2.5 x 8.5
Weight
1.32 lbs
Includes
(50) Sheets
Paper Basis Weight
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5305
Zoro #
G5011758
UPC #
072782053055
Country of Origin
Mexico
Dimensions
Card Size
2.5 x 8.5
Sheet Size
8.5 in x 11 in
Outside Width
2-1/2 in
Outside Height
8-1/2 in
Details
Item
Tent Cards, White, 2.5x8.5,PK100
Color
White
Weight
1.32 lbs
Includes
(50) Sheets
Paper Basis Weight
65 lb
Recycled Content
0%
Cards Per Sheet
2
Number of Cards
100
Number of Sheets
50
For Use With
Inkjet Printers, Laser Printers
Description
Tent Cards, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.