
4-1/4 x 5-1/2" White Printable Postcard, Pk200
Mfr # 5689
Zoro # G5031507
product price:Â $26.96
/pk 200, $0.13/eaKey Features
Color
Uncoated White
Card Size
8.5 x 11
Height
4.25"
Standards
Meets U.S. Postal Regulations
Width
5.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5689
Zoro #
G5031507
UPC #
072782056896
Country of Origin
Mexico
Dimensions
Card Size
8.5 x 11
Height
4.25"
Width
5.5"
Outside Width
5-1/2 in
Outside Height
4-1/4 in
Details
Item
Postcard,4-1/4x5-1/2,White,PK200
Color
Uncoated White
Standards
Meets U.S. Postal Regulations
Weight
1.18 lbs
Cards Per Sheet
4
Paper Basis Weight
80 lb
Number of Sheets
50
For Use With
Laser Printers
Recycled Content
0%
Description
Printable Postcards, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.