This item is Discontinued.

Avery Dennison 4.25 x 5.5" Inkjet Textures Note Cards Pk50 3379

4.25 x 5.5" Inkjet Textures Note Cards Pk50 (Discontinued)

  • Mfr # 3379
  • Zoro # G5012029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3379
Zoro #
G5012029
UPC #
072782033798
Country of Origin
Mexico

Dimensions

Card Size
8.5 x 11
Height
4.25"
Width
5.5"

Details

Item
Textured Note Cards, Inkjet,4.25x.5,PK50
Color
Textured Uncoated White
Weight
1.16 lbs
Paper Weight
65 lb
Machine Compatibility
Inkjet
Number of Sheets
25
Cards Per Sheet
2

Description

Note Cards with Matching Envelopes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.