Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison 5-1/2" x 8-1/2" Neon Shipping Labels, Pk100 7278205952

5-1/2" x 8-1/2" Neon Shipping Labels, Pk100 (Discontinued)

  • Mfr # 7278205952
  • Zoro # G5011408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7278205952
Zoro #
G5011408
UPC #
072782059521
Country of Origin
Mexico

Dimensions

Size
5.5 x 8.5

Details

Item
Shipping Labels,5-1/2x8-1/2,PK100
Material
Paper
Shape
Rectangular
Color
Neon Green
Adhesive
Permanent Self-Adhesive
Weight
2.631 lbs
Features
Laser Permanent Neon Rectangular Labels
Labels Per Sheet
2
Labels Across
1
Machine Compatibility
Laser Printers
Labels Per Unit
200

Description

Neon Shipping Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.