5-1/2" x 8-1/2" White Shipping Labels, Pk250

  • Mfr # 7278295930

  • Zoro # G5010321


product price:  $92.32
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Material
Paper
Label Height
8 1/2 in
Label Width
5 1/2 in
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7278295930
Zoro #
G5010321
UPC #
072782959302
Country of Origin
Mexico

Dimensions

Label Height
8 1/2 in
Label Width
5 1/2 in
Sheet Size
8 1/2 in x 11 in
Sheet Width
8 1/2 in
Sheet Length
11 in
Size
5.5 x 8.5
Width
8-1/2 in
Height
5-1/2 in

Details

Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Label Material
Paper
For Print Method
Inkjet, Laser
Label Media Format
Precut Sheet
Label Color
White
Label Finish
Matte
Labels Per Sheet
2
Machine Compatibility
Inkjet Printers; Laser Printers
Labels Across
1
Labels Per Unit
500
Color
White
For Use With
Inkjet Printers, Laser Printers
Number of Sheets
250
Self-Adhesive
Yes
Total Number of Labels
500

Description

Precut Label Sheet, For Print Method Inkjet, Laser, Label Color White, Label Finish Matte, Label Height 8 1/2 in, Label Material Paper, Label Width 5 1/2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Shipping and Mailing, Gift Tags, Homemade Treats, Label Media Format Precut Sheet, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.