
Avery Ready Index T.O.C. Reference Divider, 1 to 15, 8.5"x11", 15 Tabs, White/Multi
Mfr # 11143
Zoro # G604940198
product price: $17.89
/eaSold in multiples of 2 for $35.78
Key Features
Features
Sturdy
Type
Index Divider
Material
Paper; Paper
Divider Color
White
Tab Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11143
Zoro #
G604940198
UPC #
72782111434
Country of Origin
Mexico
Dimensions
Divider Length
11"
Divider Width
8.5"
Details
Features
Sturdy
Type
Index Divider
Material
Paper; Paper
Divider Color
White
Tab Color
Multicolor
Number of Holes Punched
3
Tab Title
45306
Total Number of Dividers
15
Tabs per Set
15
Printer Type Compatibility
Laser
Description
coordinated divider system makes referencing easy and delivers a professional look. The set includes a reinforced table of contents page, matching preprinted tab dividers in assorted colors, added tab reinforcement, double-sided hole reinforcement on tabbed dividers and paper made of heavy stock. 2-in-1 tab design lets you pick between portrait and landscape formats. Simply print the section titles onto the table of contents page using your inkjet or laser printer. Tab dividers are also compatible with typewriters and copiers. Dividers are three-hole punched for use in binders. Avery offers many easy-to-use templates for microsoft word and other popular software programs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.