Zoro Homepage

Business Cards, Inkjet, 2x3.5, PK250

  • Mfr # 8371

  • Zoro # G5031227


product price: $15.99
/pk 250, $0.06/ea

Key Features

Color
White
Holds
250
Width
3.5"
Height
2"
Includes
(25) Printable Sheets, (250) 2 x 3 1/2 in Blank Business Cards, Microperforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8371
Zoro #
G5031227
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.5"
Height
2"
Size
8.5 x 11
Overall Width
3 1/2 in
Overall Height
2 in

Details

Item
Printable Business Cards
Color
White
Holds
250
Includes
(25) Printable Sheets, (250) 2 x 3 1/2 in Blank Business Cards, Microperforated
Material
Paper
Weight
0.895 lbs
Finish
Matte
Cards Per Sheet
10
Machine Compatibility
Inkjet
Paper Weight
85 lb

Description

Make the right impression every time with customizable business cards. It's easy to create these do-it-yourself business cards. Start with the free blank and pre-designed templates from Avery Design & Print, then customize your card with your own personal touch. The heavyweight card stock prints easily from your printer and separates cleanly thanks to ultrafine perforations. Card sheets with Sure Feed® technology are designed for a reliable print and to prevent jams and misalignments. You'll get professional-looking business cards that look like they came from a print shop. What will your business card say about you? Card size 2" x 3.5". Sheet size 8.5" x 11".


  • Design and print your own business cards for ultimate flexibility.
  • Sturdy cardstock is perfect for contact cards, appointment reminders, coupons, loyalty cards and more.
  • Print only the amount you need when you need them and change them as often as you'd like.
  • Card sheets with Sure Feed® technology are designed for a reliable print and to prevent jams and misalignments.
  • No minimum order quantities, no wait time and no shipping charges.
  • Easy to customize with free designs, QR codes and templates from Avery Design & Print.
  • Card size 2" x 3.5".
  • Sheet size 8.5" x 11".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.