This item is Discontinued.

Avery Dennison Clean Edge Business Cards, 2-Sided, PK200 8859

Clean Edge Business Cards, 2-Sided, PK200 (Discontinued)

  • Mfr # 8859
  • Zoro # G5031111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8859
Zoro #
G5031111
UPC #
072782088590
Country of Origin
Mexico

Dimensions

Width
3.5"
Height
2"
Size
8.5 x 11

Details

Item
Clean Edge Business Cards,2-Sided,PK200
Color
White
Holds
200
Finish
Glossy
Features
True Print®—Cards are designed for a reliable printer feed.
Weight
0.7 lbs
Cards Per Sheet
10
Paper Weight
84 lb
Machine Compatibility
Inkjet

Description

Premium Clean Edge Business Cards, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.