
Clear Address Label, Laser, 1.33"x4", PK700 (Discontinued)
- Mfr # 5662
- Zoro # G7139778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5662
Zoro #
G7139778
UPC #
072782056629
Country of Origin
Mexico
Dimensions
Size
1.33 x 4
Details
Item
Clear Address Label,Laser,1.33"x4",Package Quantity 700
Printer Series Compatibility
Laser Printers
Color
Clear
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
Clear
Label Maker Tape Finish
Matte
Weight
1.17 lbs
Features
Mailing Address Labels For Laser Printers
Labels Per Sheet
14
Labels Per Unit
700
Description
Clear Address Label,Laser,1.33 In.x4 In.,Package Quantity 700, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.