
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16740
Zoro #
G5429341
UPC #
072782167400
Country of Origin
China
Dimensions
Width
11"
Size
8-1/2" x 11"
Index Divider Size
11 x 8.5
Details
Item
Easy View Durable Plastic Dividers
Color
Multicolor
For Use With
Ring Binders
Tab Color
Assorted
Tab Style
5-Tab
Index Divider Color
Clear
Machine Compatibility
Inkjet Printers; Laser Printers
Index Divider Material
Paper
Index Divider Type
Customizable
Tab Material
Plastic
Orientation
Side Tab
Tab Color Assortment
Blue; Green; Orange; Red; Yellow
Index Divider Style
Customizable
Punched/Unpunched
3-Hole Punched
Form Quantity
1 Set
Description
Clear View Plastic Dividers,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.