Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Clear Laser Labels, 1x2-5/8, PK300 15660

Clear Laser Labels, 1x2-5/8, PK300 (Discontinued)

  • Mfr # 15660
  • Zoro # G5012729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15660
Zoro #
G5012729
UPC #
072782156602
Country of Origin
United States

Dimensions

Size
1 x 2.63

Details

Item
Clear Laser Labels,1x2-5/8,PK300
Printer Series Compatibility
Laser Printers
Color
Clear
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Label Maker Tape Finish
Matte
Shape
Rectangular
Total Number of Labels
300
Background Color
Clear
Product Type
Easy Peel(R) Clear Mailing Labels
Features
Curl Resistant, Permanent Adhesive, Pop Up Edge, Peel & Stick, Easy Peel, Peeling Resistant
Weight
0.4 lbs
Labels Per Sheet
30
Labels Across
3

Description

Easy Peel(R) Clear Mailing Labels, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.