Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Color Inkjet Labels, 8-1/2x11, White, PK20 8255

Color Inkjet Labels, 8-1/2x11, White, PK20 (Discontinued)

  • Mfr # 8255
  • Zoro # G5010568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8255
Zoro #
G5010568
UPC #
072782082550
Country of Origin
Mexico

Dimensions

Size
8.5 x 11

Details

Item
Color Inkjet Labels,8-1/2x11,White,PK20
Printer Series Compatibility
Inkjet Printers
Color
Matte White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Shape
Rectangular
Total Number of Labels
20
Background Color
Matte White
Product Type
Vibrant Color Printing Mailing Labels
Features
Permanent Adhesive, Customizable
Weight
0.541 lbs
Labels Per Sheet
1

Description

Vibrant Color Printing Mailing Labels, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.