Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Copy Labels, 8-1/2x11, 1C/Bx, PK100 5353

Copy Labels, 8-1/2x11, 1C/Bx, PK100 (Discontinued)

  • Mfr # 5353
  • Zoro # G5011679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353
Zoro #
G5011679
UPC #
072782053536
Country of Origin
Mexico

Dimensions

Size
8.5 x 11

Details

Item
Copy Labels,8-1/2x11,1C/Bx,PK100
Printer Series Compatibility
Copiers
Color
White
Green Environmental Attribute
FSC Mix
Material
Paper
Standards
FSC Certified
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Shape
Rectangular
Background Color
White
Total Number of Labels
100
Product Type
Copier Mailing Labels
Weight
2.45 lbs
Features
White Full-Sheet Labels
Labels Per Sheet
1
Sheets Per Unit
100
Machine Compatibility
Copiers
Labels Per Unit
100

Description

Copier Mailing Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.