
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20405
Zoro #
G5012476
UPC #
072782204051
Country of Origin
Mexico
Dimensions
Width
11"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Print-On Tabs for High-Speed Copiers and Offset Presses, Unpunched
Color
White
For Use With
Comb Binding Systems
Tab Color
White
Features
Unpunched, Double Reverse Collated—Use with Xerox® 5090.
Binding Edge Feature
Single-Sided Clear Plastic Edge Reinforcing
Tab Style
5-Tab
Orientation
Side Tab
Punched/Unpunched
Unpunched
Index Divider Style
Customizable
Form Quantity
30 Sets
Index Divider Material
110-lb Paper
Machine Compatibility
Xerox™ 5090 Copiers
Index Divider Type
Customizable
Index Divider Color
White
Tab Material
Laminated Paper
Description
Copier Customizable Print-On Dividers, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.