This item is Discontinued.

Avery Dennison Dot Matrix Mailing Labels, White, PK5000 4014

Dot Matrix Mailing Labels, White, PK5000 (Discontinued)

  • Mfr # 4014
  • Zoro # G7139741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014
Zoro #
G7139741
UPC #
072782040147
Country of Origin
Mexico

Dimensions

Size
1.44 x 4

Details

Item
Dot Matrix Mailing Labels,White,Package Quantity 5000
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Weight
8.57 lbs
Machine Compatibility
Pin-Fed Printers
Labels Across
1
Labels Per Unit
5000

Description

Print large quantities of labels on continuous label sheets with Avery labels for pin-fed and dot matrix printers. Each sheet is perforated so that you can easily separate the labels. Each label uses permanent adhesive that sticks and stays securely without having the corners lift and curl. The permanent adhesive works great on paper, cardboard, glass, and metal and are ideal as mailing and shipping labels. Perfect for big projects and large quantities, continuous-feed labels let you print thousands of labels without having to constantly reload sheets into a standard desktop printer. Easily print address labels, shipping labels, product labels, file folder labels, barcode labels and more.


  • Print thousands of professional-looking labels without reloading or reprinting.
  • Continuous form label sheets are ideal for large volume uses and are designed for pin-fed and dot matrix printers.
  • The permanent label adhesive is designed to keep the labels securely attached without lifting or curling.
  • Easily create barcode labels, office labels, mailing labels and more with Avery Design & Print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.