
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12389
Zoro #
G6248980
UPC #
072782123895
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Index Divider Size
11 x 8.5
Details
Item
Index,Legal,1/5BottomP,PK25
Color
White
Material
Heavyweight Ledger Paper
For Use With
Comb Binding Systems
Tab Color
White/Clear Lamination
Weight
0.41 lbs
Orientation
Bottom Tab
Index Divider Material
Heavyweight Ledger Paper
Index Divider Style
Legal Alpha
Form Quantity
25/Pack
Tab Title
Exhibit P
Tab Title Color
Black
Tab Material
Heavyweight Ledger Paper
Index Divider Color
White
Index Divider Type
Printed Exhibit Alpha
Tab Style
26-Tab
Legal Tab Style
Avery® Style
Punched/Unpunched
Unpunched
Description
Index,Legal,1/5BottomP,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.