Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Index Tab, Allstate 1-25, White, PK25 01701

Index Tab, Allstate 1-25, White, PK25 (Discontinued)

  • Mfr # 01701
  • Zoro # G6250706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01701
Zoro #
G6250706
UPC #
072782017019
Country of Origin
Mexico

Dimensions

Width
11"
Size
Letter
File Size
Letter
Divider Width
8.5"
Divider Length
11"
Index Divider Size
11 x 8.5

Details

Item
Collated Legal Dividers
Type
Helvetica Regular
Tab Position
Side
Divider Color
White
Tab Color
White
For Use With
Comb Binding Systems
Features
Collated, 11 x 8.5, Side Tab
Recycled Content
0.2
Tab Title
1 to 25
Divider Material
Paper
Sheet Standard
Letter
Tabs per Set
25
Total Number of Dividers
1
Orientation
Side Tab
Legal Tab Style
Allstate® Style
Tab Material
Heavyweight Ledger Paper
Punched/Unpunched
Unpunched
Index Divider Material
Heavyweight Ledger Paper
Form Quantity
1 Set
Index Divider Style
Legal Arabic Numeric
Index Divider Type
Printed Numeric
Tab Style
25-Tab
Index Divider Color
White
Tab Title Color
Black

Description

Use these dividers to organize index briefs, legal exhibits, mortgage documentation files and more. The crisp and clean white paper stock dividers give files a professional appearance. The durable Rip ProofTM reinforced tabs are preprinted on both sides so information can be located easily. The unpunched binding edges mean these indexes can fit practically any binding system.


  • White paper stock dividers feature clear Rip ProofTM reinforced tabs.
  • Tabs are reinforced and printed on both sides.
  • Unpunched binding edge fits practically any binding system.
  • Ideal for index briefs, legal exhibits, mortgage documentation filed and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.