This item is Discontinued.

Avery Dennison Index Tabs 8-1/2 x 11", Exhibit 1-25 Legal Allstate Style Collated Dividers, PK25 82106

Index Tabs 8-1/2 x 11", Exhibit 1-25 Legal Allstate Style Collated Dividers, PK25 (Discontinued)

  • Mfr # 82106
  • Zoro # G6248719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82106
Zoro #
G6248719
UPC #
072782821067
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Index Divider Size
11 x 8.5

Details

Item
Index,Letter,1/10Ex1-2525,PK25
Color
White
Material
Heavyweight Ledger Paper
Features
Collated, 11 x 8.5, Side Tab
For Use With
Comb Binding Systems
Tab Color
White
Weight
0.415 lbs
Tab Material
Heavyweight Ledger Paper
Tab Style
25-Tab
Tab Title
Exhibit 1 to Exhibit 25
Form Quantity
1 Set
Legal Tab Style
Allstate® Style
Orientation
Side Tab
Index Divider Material
Heavyweight Ledger Paper
Punched/Unpunched
Unpunched
Index Divider Type
Printed Exhibit Numeric
Index Divider Style
Legal Arabic Numeric
Index Divider Color
White
Tab Title Color
Black

Description

Use these dividers to organize index briefs, legal exhibits, mortgage documentation files and more. The crisp and clean white paper stock dividers give files a professional appearance. The durable Rip ProofTM reinforced tabs are preprinted on both sides so information can be located easily. The unpunched binding edges mean these indexes can fit practically any binding system.


  • White paper stock dividers feature clear Rip ProofTM reinforced tabs.
  • Tabs are reinforced and printed on both sides.
  • Unpunched binding edge fits practically any binding system.
  • Ideal for index briefs, legal exhibits, mortgage documentation filed and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.