Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Label, 0.75", Round, NeRed, PK1008 05467

Label, 0.75", Round, NeRed, PK1008 (Discontinued)

  • Mfr # 05467
  • Zoro # G6250295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05467
Zoro #
G6250295
UPC #
072782054670
Country of Origin
Mexico

Dimensions

Size
0.75" dia.

Details

Item
Label,0.75",Round,NeRed,PK1008
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Red
Material
Paper
Adhesive
Removable Self-Adhesive
Shape
Round
Background Color
Neon Red
Weight
0.296 lbs
Features
Round Neon Colors for Laser Printers
Labels Per Sheet
24
Labels Per Unit
1008

Description

Label,0.75 In.,Round,NeRed,PK1008, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.