
Label, 0.75", Round, NGreen, PK1008
Mfr # 05468
Zoro # G6250286
product price:Â $7.95
Key Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Green
Adhesive
Removable Self-Adhesive
Material
Paper
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05468
Zoro #
G6250286
UPC #
072782054687
Country of Origin
Mexico
Dimensions
Size
0.75" dia.
Details
Item
Label,0.75",Round,NGreen,PK1008
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Green
Adhesive
Removable Self-Adhesive
Material
Paper
Shape
Round
Background Color
Neon Green
Product Type
Label,0.75",Round,NGreen,PK1008
Features
Round Neon Colors for Laser Printers
Weight
0.294 lbs
Labels Per Sheet
24
Labels Per Unit
1008
Description
Label,0.75 In.,Round,NGreen,PK1008, Package Quantity 1008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.