
Label, 0.75", Round, Red, PK1008
Mfr # 05466
Zoro # G6250301
product price:Â $7.25
Key Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Red
Adhesive
Removable Self-Adhesive
Material
Paper
Background Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05466
Zoro #
G6250301
UPC #
072782054663
Country of Origin
Mexico
Dimensions
Size
0.75" dia.
Label Width
075 in
Label Height
075 in
Sheet Size
4 in x 6 in
Details
Item
Label,0.75",Round,Red,PK1008
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Red
Adhesive
Removable Self-Adhesive
Material
Paper
Background Color
Red
Shape
Round
Features
Round Primary Colors for Laser & Inkjet Printers
Weight
0.293 lbs
Labels Per Sheet
24
Labels Per Unit
1008
For Use With
Inkjet Printers, Laser Printers
Total Number of Labels
1008
Self-Adhesive
Yes
Number of Sheets
42
Description
Label,0.75 In.,Round,Red,PK1008, Package Quantity 1008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.