Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Label, 0.75", Round, Yellow, PK1008 05462

Label, 0.75", Round, Yellow, PK1008 (Discontinued)

  • Mfr # 05462
  • Zoro # G6250338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05462
Zoro #
G6250338
UPC #
072782054625
Country of Origin
Mexico

Dimensions

Size
0.75" dia.

Details

Item
Label,0.75",Round,Yellow,PK1008
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Yellow
Adhesive
Removable Self-Adhesive
Material
Paper
Background Color
Yellow
Shape
Round
Product Type
Label,0.75",Round,Yellow,PK1008
Weight
0.294 lbs
Features
Round Primary Colors for Laser & Inkjet Printers
Labels Per Sheet
24
Labels Per Unit
1008

Description

Label,0.75 In.,Round,Yellow,PK1008, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.