
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05498
Zoro #
G6250170
UPC #
072782054984
Country of Origin
Mexico
Dimensions
Size
1.25" dia.
Details
Item
Label,1.25"Round,NeonGreen,PK400
Printer Series Compatibility
Laser Printers
Color
Neon Green
Adhesive
Removable Self-Adhesive
Material
Paper
Shape
Round
Background Color
Neon Green
Features
Round Neon Colors for Laser Printers
Weight
0.34 lbs
Labels Per Sheet
8
Labels Per Unit
400
Description
Label,1.25 In.Round,NeonGreen,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.