
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22806
Zoro #
G5012336
UPC #
072782228064
Country of Origin
Mexico
Dimensions
Size
2 x 2
Details
Item
Label,2x2",White,PK300
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Background Color
White
Shape
Square
Weight
0.735 lbs
Features
TrueBlock®
Labels Per Sheet
12
Labels Per Unit
300
Labels Across
3
Description
Square Print-to-the-Edge Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.