
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05454
Zoro #
G6250365
UPC #
072782054540
Country of Origin
Mexico
Dimensions
Size
4 x 6
Details
Item
Label,4"X6",White,PK40
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Paper
Adhesive
Removable Self-Adhesive
Background Color
White
Shape
Rectangular
Features
Rectangular Print-or-Write—4 x 6 sheets.
Weight
0.276 lbs
Labels Per Sheet
1
Labels Per Unit
40
Description
Label,4 In.X6 In.,White,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.