
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75501
Zoro #
G5010787
UPC #
077711755017
Country of Origin
China
Dimensions
Width
11"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Print and Apply Clear Label Sheet Protector Dividers, Index Maker Easy Peel Printable Labels
Color
Label: Clear
Tab Color
Clear
For Use With
Ring Binders
Index Divider Style
Customizable
Pocket
Front Sheet Protector
Punched/Unpunched
3-Hole Punched
Index Divider Color
Clear
Form Quantity
1 Set
Machine Compatibility
Inkjet Printers; Laser Printers
Tab Material
Plastic
Tab Style
8-Tab
Index Divider Type
Customizable
Index Divider Material
Polypropylene
Orientation
Side Tab
Description
Print&Apply Clear-Label Dividers w/Clear Pockets, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.