
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05215
Zoro #
G6250548
UPC #
072782052157
Country of Origin
Mexico
Dimensions
Size
0.69 x 3.44
Details
Item
Label,File,Folder,Assorted,PK252
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Dark Blue Bar; Dark Red Bar; Green Bar; Yellow Bar
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
White; Assorted
Die Cut
1/3-Cut
Weight
0.257 lbs
Labels Per Sheet
7
Tab Style
Top Tab
Labels Per Unit
252
Description
Label,File,Folder,Assorted,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.