
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45160
Zoro #
G5011931
UPC #
072782451608
Country of Origin
Mexico
Dimensions
Size
1 x 2.63
Details
Item
Label, Laser,30-Up,White,PK7500
Printer Series Compatibility
Laser Printers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
White
Shape
Rectangular
Features
Value Pack—Stock up and save!
Weight
5.85 lbs
Labels Per Sheet
30
Labels Per Unit
7500
Description
Shipping Labels with TrueBlock(R) Technology, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.