Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Laminate Sheet, 9 x 12, PK10 73603

Laminate Sheet, 9 x 12, PK10 (Discontinued)

  • Mfr # 73603
  • Zoro # G5010918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73603
Zoro #
G5010918
UPC #
077711736030
Country of Origin
United States

Dimensions

Roll Size
9 in x 12 in
Length
12"
Width
9"
Thickness
3 mil
Size
9 x 12
Maximum Document Size
8.5 in x 11 in

Details

Item
Laminate Sheet,9 x 12,PK10
Type
Document
For Use With
Cold Lamination
Finish
Matte
Application
Document
Color
Clear
Weight
0.329 lbs
Supply Format
Sheet

Description

Easily, quickly and inexpensively laminate important documents, precious photos, valuable cards and more using these clear self-laminating sheets. Each laminate sheet is coated with permanent self-adhesive so you can effortlessly create professional quality laminations without having to fuss with lamination machines. Laminating is simple: use the included grid to size the document, place the document on the adhesive side of a laminating sheet, lay the second sheet with its adhesive side down to seal the other side of the document and trim the edges. Made from acid-free and archival safe material, you'll be able to preserve and protect documents, diplomas, artwork, photos, collector cards, signs, homemade crafts, stickers and more. You can even turn your laminated sheets into a dry erase board and use a dry erase marker to make notes on them directly. Whether you're a business professional, teacher, student, hobbyist or collector, you'll love how easy-to-use and inexpensive Avery lamination sheets are for all your quick laminating projects.


  • Quickly and easily laminate important documents without a laminating machine; save time and money without sacrificing professional quality results with the easy peel backing.
  • Easily size important documents using the convenient grid to align and cut the self-laminating sheets.
  • Acid free and archival safe self-adhesive laminating sheets deliver long term protection for documents and photos.
  • Clear laminating sheets are PVC free and are safe for your documents, artwork or photos.
  • Great for protecting and preserving documents, photos, menus, recipe cards, certificates, name tags, artwork and more.
  • Turn laminated sheet into a dry erase board with dry erase markers; perfect for checklists, chore lists, coloring sheets, worksheets, schedules and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.