
Large Rotary Card, Laser/Inkjet, 3x5, PK50
Mfr # 5386
Zoro # G5031540
product price:Â $31.25
/pk 50, $0.63/eaKey Features
Color
White
Green Environmental Attribute
FSC Mix
Features
Perforated, Heavyweight
Product Type
Printable Rotary Cards
Size
3" x 5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5386
Zoro #
G5031540
UPC #
072782053864
Country of Origin
Mexico
Dimensions
Size
3" x 5"
Height
3"
Width
5"
Length
3 in
Details
Item
Printable Rotary Cards
Color
White
Green Environmental Attribute
FSC Mix
Features
Perforated, Heavyweight
Product Type
Printable Rotary Cards
Material
Paper
Weight
1.13 lbs
For Use With
Inkjet Printers, Laser Printers
Number of Cards per Sheet
3
Ruling
Unruled
Recycled Content
30%
Description
Printable Rotary Cards, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.