This item is Discontinued.

Avery Dennison Laser Labels, 1/2x1-3/4, PK2000 5667

Laser Labels, 1/2x1-3/4, PK2000 (Discontinued)

  • Mfr # 5667
  • Zoro # G5011590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5667
Zoro #
G5011590
UPC #
072782056674
Country of Origin
United States

Dimensions

Size
0.5 x 1.75

Details

Item
Laser Labels,1/2x1-3/4,PK2000
Printer Series Compatibility
Laser Printers
Color
Clear
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
Clear
Label Maker Tape Finish
Matte
Product Type
Easy Peel(R) Clear Mailing Labels
Weight
0.621 lbs
Features
Return Address Labels For Laser Printers
Labels Per Sheet
80
Labels Per Unit
2000

Description

Easy Peel(R) Clear Mailing Labels, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.