This item is Discontinued.

Avery Dennison Laser Labels, File Folder, Yellow, PK50 5966

Laser Labels, File Folder, Yellow, PK50 (Discontinued)

  • Mfr # 5966
  • Zoro # G5011338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5966
Zoro #
G5011338
UPC #
072782059668
Country of Origin
Mexico

Dimensions

Size
0.66 x 3.44
Sheet (W x L)
8.5 x 11 in

Details

Item
Laser Labels,File Folder,Yellow,PK50
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Die Cut
1/3-Cut
Shape
Rectangular
Background Color
White; Yellow
Weight
1.41 lbs
Labels Per Sheet
30
Labels Per Unit
1500
Tab Style
Top Tab
Sheets Per Unit
50
Border Color(s)
Yellow

Description

This is the mark of a true professional. Use these file folder labels with TrueBlock® technology to give ordinary folders a clean, organized look that's easy to identify. These innovative labels are designed to completely cover everything underneath, from markings to old, existing labels. Plus, these labels are guaranteed to stick and stay, without curling or lifting. And with free templates from Avery® Design & Print you can put smart label design in plain view, or add your own custom colors to create your own filing system. Simply type in text to identify folders or documents. After printing, you'll have professional-looking labels that you can spot right away. 8 1/2" x 11" sheets for laser and inkjet printers.


  • TrueBlock® Technology completely covers up what's underneath so you can create new folders or cover up handwriting or an existing label.
  • Reuse file folders and still obtain a professional appearance.
  • Easy to customize with free templates from Avery® Design & Print.
  • 8 1/2" x 11" sheets for laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.