Name Tag Refills, PK300

  • Mfr # 5392

  • Zoro # G5031516


product price:  $29.69
/pk 300, $0.10/ea

Key Features

Length
4"
Width
3"
Material
Paper
Weight
1.16 lbs
Total Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5392
Zoro #
G5031516
UPC #
072782053925
Country of Origin
Mexico

Dimensions

Length
4"
Width
3"
Sheet Size
11 in x 8.5 in

Details

Item
Name Tag Refills,PK300
Color
White
Material
Paper
Weight
1.16 lbs
Total Number of Sheets
50
Number of Name Badges
300
For Use With
Inkjet Printers, Laser Printers
Orientation
Vertical

Description

Name Badge Insert Refills, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.