This item is Discontinued.

Avery Dennison Numerical Index Tab-68, 8-1/2 x 11", White, PK25 01068

Numerical Index Tab-68, 8-1/2 x 11", White, PK25 (Discontinued)

  • Mfr # 01068
  • Zoro # G6251677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01068
Zoro #
G6251677
UPC #
072782010683
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Index Divider Size
11 x 8.5

Details

Item
IndexSide,Ltr,White,68",PK25
Color
White
Material
Heavyweight Ledger Paper
Features
Individual Number, 11 x 8.5, Side Tab
Tab Color
White
For Use With
Comb Binding Systems
Weight
0.41 lbs
Index Divider Color
White
Index Divider Type
Printed Numeric
Tab Title Color
Black
Punched/Unpunched
Unpunched
Tab Material
Heavyweight Ledger Paper
Tab Title
68
Form Quantity
25/Pack
Tab Style
10-Tab
Legal Tab Style
Avery® Style
Orientation
Side Tab
Index Divider Style
Legal Arabic Numeric
Index Divider Material
Heavyweight Ledger Paper

Description

IndexSide,Ltr,White,68 In.,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.