Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Numerical Index Tab, Side 226-250, White, Pk25 01339

Numerical Index Tab, Side 226-250, White, Pk25 (Discontinued)

  • Mfr # 01339
  • Zoro # G6251266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01339
Zoro #
G6251266
UPC #
072782013394
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Index Divider Size
11 x 8.5

Details

Item
Index,Side226-250,White,PK25
Color
White
Material
Heavyweight Ledger Paper
Tab Color
White
Features
Collated, 11 x 8.5, Side Tab
For Use With
Comb Binding Systems
Tab Title
226 to 250
Punched/Unpunched
Unpunched
Index Divider Type
Printed Numeric
Index Divider Material
Heavyweight Ledger Paper
Index Divider Color
White
Tab Material
Heavyweight Ledger Paper
Tab Title Color
Black
Tab Style
25-Tab
Legal Tab Style
Avery® Style
Form Quantity
1 Set
Index Divider Style
Legal Arabic Numeric
Orientation
Side Tab

Description

Index,Side226-250,White,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.