
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13401
Zoro #
G4790059
UPC #
077711134010
Country of Origin
China
Dimensions
Width
8.5"
Height
11.25"
Photo Height
6"
Photo Width
4"
Details
Item
Page for Photo Album,4X6,PK10
Material
Polypropylene
Color
Clear
Features
Acid-Free;Archival-Safe;Clear
Product Type
Page for Photo Album,4X6,PK10
Weight
0.288 lbs
For Use With
Photos
Capacity
6 Photos/Sheet
Number of Sections
6
Hole-Punched
3-Hole Punched
Page Format
Double
Orientation
Horizontal; Vertical
Photos Per Side
3
Binding
Ringbound
Photo Albums Accessories Type
Storage Pages
Page Features
Acid-Free; Archival-Safe; Clear
Description
Page for Photo Album,4X6,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.