Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Pre-Printed Index Divider 8-1/2 x 11", Monthly, Yellow, PK12 11307

Pre-Printed Index Divider 8-1/2 x 11", Monthly, Yellow, PK12 (Discontinued)

  • Mfr # 11307
  • Zoro # G6249787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11307
Zoro #
G6249787
UPC #
072782113070
Country of Origin
Mexico

Dimensions

Width
11"
Size
8-1/2" x 11"
Index Divider Size
11 x 8.5

Details

Item
Preprinted Dividers
Color
Buff, Black (Lettering)
For Use With
Ring Binders
Tab Color
Buff
Punched/Unpunched
3-Hole Punched
Orientation
Side Tab
Tab Title
Jan. to Dec.
Form Quantity
1 Set
Index Divider Color
Buff
Tab Material
Laminated Paper
Tab Title Color
Black
Index Divider Type
Printed Monthly
Tab Style
12-Tab
Index Divider Style
Monthly
Binding Edge Feature
Single-Sided Gold Plastic Edge Reinforcing
Index Divider Material
Heavyweight Paper

Description

Index,Binder,Montly,11 In.X8.5 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.