
Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (Discontinued)
- Mfr # 11436
- Zoro # G5013130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11436
Zoro #
G5013130
UPC #
072782114367
Country of Origin
Mexico
Dimensions
Width
11"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip
Color
White
For Use With
Ring Binders
Tab Color
White
Orientation
Side Tab
Index Divider Type
Customizable
Machine Compatibility
Inkjet Printers; Laser Printers
Punched/Unpunched
3-Hole Punched
Index Divider Material
Paper
Tab Style
5-Tab
Index Divider Color
White
Binding Edge Feature
Double-Sided Clear Plastic Edge Reinforcing
Form Quantity
5 Sets
Tab Material
Plastic
Index Divider Style
Customizable
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.