Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Printable Index Dividers, 5 Tab, White, PK5 11438

Printable Index Dividers, 5 Tab, White, PK5 (Discontinued)

  • Mfr # 11438
  • Zoro # G6249577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11438
Zoro #
G6249577
UPC #
072782114381
Country of Origin
Mexico

Dimensions

Width
11-1/4"
Size
9-1/4" x 11-1/4"
Index Divider Size
11.25 x 9.25

Details

Item
Print and Apply Clear Label Extra-Wide Dividers, Index Maker Easy Apply Printable Label Strip
Color
Label: Clear
Tab Color
White
Features
Extra Wide—Tabs extend beyond sheet protectors.
For Use With
Ring Binders
Index Divider Color
White
Orientation
Side Tab
Index Divider Style
Customizable
Tab Material
Plastic
Punched/Unpunched
3-Hole Punched
Binding Edge Feature
Double-Sided Clear Plastic Edge Reinforcing
Index Divider Material
Paper
Index Divider Type
Customizable
Form Quantity
1 Set
Tab Style
5-Tab
Machine Compatibility
Inkjet Printers; Laser Printers

Description

Index,IndexMarkerXtrwd5Tb,Wht,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.