
Printable Index Dividers, 5 Tabs, Clear with Color, PK5 (Discontinued)
- Mfr # 11418
- Zoro # G5013261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11418
Zoro #
G5013261
UPC #
072782114183
Country of Origin
Mexico
Dimensions
Width
11"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip
Color
Multicolor
Features
Traditional Color Tabs
For Use With
Ring Binders
Tab Color
Assorted
Form Quantity
5 Sets
Index Divider Type
Customizable
Tab Material
Plastic
Tab Color Assortment
Blue; Green; Red; White; Yellow
Tab Style
5-Tab
Orientation
Side Tab
Machine Compatibility
Inkjet Printers; Laser Printers
Index Divider Color
White
Binding Edge Feature
Single-Sided Clear Plastic Edge Reinforcing
Punched/Unpunched
3-Hole Punched
Index Divider Style
Customizable
Index Divider Material
Paper
Description
Print&Apply Clear-Label Dividers w/Color Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.