Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Printable Tabs, 1-1/4", White, PK96 16280

Printable Tabs, 1-1/4", White, PK96 (Discontinued)

  • Mfr # 16280
  • Zoro # G5012631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16280
Zoro #
G5012631
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25"
Size
1-1/4"
Height
1"
Overall Width
1 1/4 in
Overall Height
1 in

Details

Item
Index Tabs
Number of Tabs
24
Color
White
Tab Type
Preprinted Tabs
Material
Plastic
Tab Cut
1/5-Cut
Tab Position
Repositionable
For Use With
Laser/InkJet Printers
Tab Cuts Visible
24
Tab Color
White
Divider Color
White
Tab Material
Plastic
File Insert/Tab Type
All-Purpose Tabs

Description

Tab Message Blank, Divider Color White, Number of Tabs 24, Tab Cuts Visible 24, Material Plastic, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.