
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22802
Zoro #
G5012360
UPC #
072782228026
Country of Origin
Mexico
Dimensions
Width
3.5"
Length
2"
Size
2 x 3 1/2
Details
Item
Printer Label Tags,W/String,White,PK96
Color
Matte White
Green Environmental Attribute
FSC Mix
Standards
FSC Certified
Material
Card Stock
Includes
(12) Sheets of (8) Tags Each; Strings
Shape
Rectangle
Application
Inkjet; Laser
Product Type
Printable Tags with Strings
For Use With
Inkjet; Laser
Features
Rectangle
Weight
0.644 lbs
Fastener
String
Description
Printable Tags with Strings, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.