
Side Tab, Letter, Tab G, PK25
Mfr # 1407
Zoro # G4696231
product price:Â $3.85
/pk 25, $0.15/eaKey Features
Features
Individual Letter, 11 x 8.5, Side Tab
Material
Heavyweight Ledger Paper
Weight
0.416 lbs
Color
White
For Use With
Comb Binding Systems
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1407
Zoro #
G4696231
UPC #
072782014070
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Width
8-1/2 in
Height
11 in
Details
Item
Side Tab,Letter,Tab G,PK25
Features
Individual Letter, 11 x 8.5, Side Tab
Material
Heavyweight Ledger Paper
Weight
0.416 lbs
Color
White
For Use With
Comb Binding Systems
Index Tab Color
Black
Index Tabs - Item
Index Dividers
Tab Style
26-Tab
Index Divider Style
Legal Alpha
Tab Title
G
Orientation
Side Tab
Punched/Unpunched
Unpunched
Legal Tab Style
Avery® Style
Index Divider Type
Printed Alpha
Number of Tabs
26
Description
Side Tab,Letter,Tab G,PK25, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.