
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47811
Zoro #
G7484830
UPC #
077711478114
Country of Origin
China
Dimensions
Size
11 x 8.5
Sheet Size
11 x 8.5
File Size
Letter
Details
Item
Translucent Two-Pocket Folder
Color
Translucent Blue
Material
Polypropylene
Paper Capacity
20 Sheets
Sheet Capacity
20
Features
PVC-free, Translucent, Lightweight, Flexible, Water Resistant, Non-stick, Durable, Die-cut
Weight
0.14 lbs
Capacity
20 Sheets
Business Card Holder
Yes
Accessibility
Book Fold
Package Type
Retail
Total Number of Pockets
2
Pocket Location
Internal
Sheet Standard
Letter
Assembly Required
No
Inside Pockets
One Back; One Front
Cover Material
Polypropylene
Front Cover Color
Translucent Blue
Description
Cover,Translucent Two-Pocket Folder,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.