
TrueBlock- White Shipping Labels, 4UP, Pk100 (Discontinued)
- Mfr # 8168
- Zoro # G5010601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8168
Zoro #
G5010601
UPC #
072782081683
Country of Origin
Mexico
Dimensions
Label Height
5 in
Label Width
3 1/2 in
Sheet Length
11 in
Sheet Size
8 1/2 in x 11 in
Sheet Width
8 1/2 in
Size
3.5 x 5
Details
Item
Precut Label Sheet
Material
Paper
Shape
Rectangular
Application
Shipping and Mailing, Gift Tags, Crafts
Adhesive
Adhesive
Label Material
Paper
Label Media Format
Precut Sheet
For Print Method
Inkjet
Label Color
White
Label Finish
Matte
Features
8.5 x 11 Sure Feed® Sheets for Inkjet Printers—Designed for reliable printer feed.
Labels Per Sheet
4
Labels Per Unit
100
Machine Compatibility
Inkjet Printers
Description
Precut Label Sheet, For Print Method Inkjet, Label Color White, Label Finish Matte, Label Height 5 in, Label Material Paper, Label Width 3 1/2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Shipping and Mailing, Gift Tags, Crafts, Label Media Format Precut Sheet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.