This item is Discontinued.

Avery Dennison Two-Pocket Folder, 1/2" Extension, Green, PK25 47977

Two-Pocket Folder, 1/2" Extension, Green, PK25 (Discontinued)

  • Mfr # 47977
  • Zoro # G5031665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47977
Zoro #
G5031665
UPC #
077711479777
Country of Origin
Mexico

Dimensions

Size
Letter
Sheet Size
11 x 8.5
File Size
Letter

Details

Item
Two Pocket Folder
Color
Green
Material
Embossed Paper
Features
3-prong Fastener, Sturdy, Clear Front, Punched, Scuff Resistant, Pocket, Die-cut
Sheet Capacity
70
Capacity
70 Sheets
Front Cover Color
Green
Inside Pockets
One Back; One Front
Business Card Holder
Inside Front Cover
Brad/Prong/Tang Fasteners
Yes
Cover Material
Paper

Description

Two-Pocket Folder with Prong Fasteners, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.