
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74753
Zoro #
G5429186
UPC #
072782747534
Country of Origin
Mexico
Dimensions
Width
1-1/2"
Size
2" x 1-1/2"
Height
1.5"
Details
Item
Repositionable Multiuse Tabs
Color
Body: Clear
Tab Cut
1/5-Cut
Features
Standard Tabs—Standard 2" x 1.5" tabs provide plenty of labeling space without getting in the way.
File Insert/Tab Type
All-Purpose Tabs
Tab Material
Plastic
Assortment
Neon Green; Neon Orange; Neon Pink
Description
Tab,Poly,Neon,Ast,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.