
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74762
Zoro #
G5429098
UPC #
072782747626
Country of Origin
Mexico
Dimensions
Width
1-1/2"
Size
1" x 1-1/2"
Height
1.5"
Details
Item
Repositionable Mini Tabs
Color
Body: Clear
Tab Cut
1/5-Cut
Features
Mini Tabs—Narrower, slim-body, 1" x 1.5" tabs are an excellent, more durable alternative to page flags.
Tab Material
Plastic
File Insert/Tab Type
All-Purpose Tabs
Assortment
Neon Green; Neon Orange; Neon Pink; Neon Yellow
Description
Tab,Poly,Neon,Ast,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.